Shop All Accessories
Bouton Optical
Flexible Sideshield, Clear, Vinyl, PR
Mfr # 252-FX-0001
Zoro # G0620363
Sold in multiples of 60 for $197.40
$197.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- For Use With Safety Eyewear
- Compatible with Product Type Safety Eyewear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bouton Optical
- MFR # 252-FX-0001
- Zoro # G0620363
- UPC # 6025629997059
- Country of Origin United States
- Category Accessories
Details
Item | Flexible Sideshield |
Color | Clear |
Material | Vinyl |
For Use With | Safety Eyewear |
Compatible with Product Type | Safety Eyewear |
Description
Flexible Sideshield, Color Clear, Compatible with Product Type Safety Eyewear, Material Vinyl, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Cut-Resistant, Dipped, Nitrile, A3 Cut Level, Intercept Knit, Blue/Gray, XL (Size 10), 1 Pair (11-561)
- ZORO SELECT Door Knob Hanger Tag, 9 in Height, 4 in Width, English (3XDA9)
- DUNLOP Size 4 Men's Steel Rubber Boot, Blue (8908633)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-10)
- LACROSSE H-Back Suspenders, Universal (908250)
- FRIO Insulin Cooling Mini Wallet- Black- 4 in. x 3 in. (1130MiniBk)
- 3M Sweatband, PK2 (07-0024-02)
- EVEREST Everest SB1000-BK Sling Messenger Bag - Black (SB1000-BK)
- BLACKCANYON OUTFITTERS BCO RFID BIFOLD WALLET/ TOP FLAP/ BK/BR (BCO5545RFID)
- RADIANS Radians Economy Starter Kit (RNHK1)
- FRIO Insulin Cooling Extra Large Wallet- Burgundy- 8.5 in. x 6.5 in. (1130X-LgBurg)
- Bouton Optical Workwear