Shop All Pressure Gauges
Bourdon
Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Silver
Mfr # MPG6-A60.H27
Zoro # G3774500
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- For Use With Industrial Applications, Media Compatible
- Includes Vent Plug
- Accuracy +/-0.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bourdon
- MFR # MPG6-A60.H27
- Zoro # G3774500
- Country of Origin France
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Gauge Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 4 1/2 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/2 in |
Description
Panel-Mount Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Polypropylene, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Polished Stainless Steel, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance None, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Fully Insulated Crocodile Clips 1000V (A066)
- TRACEABLE Ultra Low Temp Data Logging Thermometer (6510)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 10 In H2O (2010)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0265)
- BOURDON Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Silver (MEX5-D60.H25)
- BOURDON Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (MEX3-D52.H22/0133)
- BOURDON Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Silver (MEX5-D62.H27/0133)
- BOURDON Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (MEX3-D50.H23/0133)
- BOURDON Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver (MEX3-D52.H25/0133)
- BOURDON Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Silver (MEX5-D62.H23/0133)
- KODIAK Low Pressure Gauge, Bottom, 100" H2O (KC25-100"H2O)
- Bourdon Pressure Gauges