Shop All Pressure Gauges
Bourdon
Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Silver
Mfr # MEX5-D60.H27
Zoro # G3774239
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- For Use With Industrial Applications, Media Compatible
- Includes Vent Plug
- Range 0 to 600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bourdon
- MFR # MEX5-D60.H27
- Zoro # G3774239
- Country of Origin France
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Gauge Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 4 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 4 in |
Process Connection Size | 1/2 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Gauge MA-23-16-R1/8 (MA-23-16-R1/8)
- MERCOID Submersible Level Transmitter, To 10 PSI (SBLT2-10-40-ETFE)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404P)
- STARRETT Gage Chek 140-St (776D)
- BOURDON 4.5 in. 0/15 PSI 1/2 in. NPT LM DRY (AHG6-A60.H15)
- BOURDON Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Silver (MEX3-D52.H34/0133)
- BOURDON Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (MEX3-D52.H23/0133)
- BOURDON Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (MEX3-D52.H21/0133)
- BOURDON Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Silver (MEX3-D52.H19/0133)
- BOURDON Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Silver (MEX5-D62.H21/0133)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (4CFL4)
- Bourdon Pressure Gauges