Shop All Pressure Gauges
Bourdon
Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver
Mfr # MEX3-D52.H25/0133
Zoro # G3774281
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- For Use With Industrial Applications, Media Compatible
- Includes Vent Plug
- Range 0 to 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bourdon
- MFR # MEX3-D52.H25/0133
- Zoro # G3774281
- Country of Origin France
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.6 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge (401008S01B100#)
- ASHCROFT Dial Thermometer, Every-Angle, 9 in Dial (50EI60E)
- TRIPLETT Circuit Breaker Finder, 24 to 300V AC (CBF200)
- ASHCROFT Dial Thermometer, BiMetallic, 2-1/2in Stem (30EI60R)
- BOURDON Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Silver (MEX3-D52.H34/0133)
- BOURDON Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (MEX3-D50.H21/0133)
- BOURDON Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (MEX3-D52.H21/0133)
- BOURDON Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (MEX3-D50.H17/0133)
- BOURDON Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Silver (MEX5-D60.H25)
- BOURDON Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Silver (MEX5-D62.H27/0133)
- DURO Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (4.2070313E7)
- Bourdon Pressure Gauges