Shop All Pressure Gauges
Bourdon
Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver
Mfr # MEX3-D52.H23/0133
Zoro # G5114720
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- For Use With Industrial Applications, Media Compatible
- Includes Vent Plug
- Range 0 to 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bourdon
- MFR # MEX3-D52.H23/0133
- Zoro # G5114720
- Country of Origin France
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 2 1/2 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.6 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Digital Sound Level Meter Kit, NIST (407732-KIT-NIST)
- KIPP Oil Level Gauge W Oil Level & Temp Monitor D1=M12 164X42X21 Plastic, Norm Closed Contact, Comp:Steel (K1427.212712)
- WINTERS Compound Gauge, -30 to 0 to 300 psi, 1/4 in MNPT (P3S6082)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Stainless Steel, Silver (4CFL8)
- BOURDON Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (MEX3-D52.H26/0133)
- BOURDON Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (MEX3-D50.H17/0133)
- BOURDON 4.5 in. 0/400 PSI 1/2 in. NPT LM BH2 (AHG6-A62.H26)
- BOURDON Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (MEX3-D52.H21/0133)
- BOURDON Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (MEX3-D50.H21/0133)
- BOURDON Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (MEX3-D52.H22/0133)
- WIKA Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (113.13.25.200.B)
- Bourdon Pressure Gauges