Shop All Pressure Gauges
Bourdon
Pressure Gauge, 0 to 1500 psi, 1/2 in MNPT, Silver
Mfr # MEX5-D60.H31
Zoro # G3774263
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- For Use With Industrial Applications, Media Compatible
- Includes Vent Plug
- Range 0 to 1500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bourdon
- MFR # MEX5-D60.H31
- Zoro # G3774263
- Country of Origin France
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Gauge Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 4 in |
Nominal Dial Size | 4 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/2 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,500, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Tg53 5In 1/2In 18In 200-1000F Npt Bimetal Thermometer (TG53)
- TRUMETER Multi Function Panel Meter, APM Style (APM-M2-ANO)
- DICKSON Chart, 8 In, -20 to +120, 31 Day, PK60 (C480)
- TAYLOR Dishwasher Test Strip, PK25 (8767)
- BOURDON Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (MEX3-D52.H17/0133)
- BOURDON Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Silver (MEX5-D62.H21/0133)
- BOURDON Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Silver (MEX5-D60.H25)
- BOURDON Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Silver (MEX3-D52.H30/0133)
- BOURDON Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (MEX3-D52.H22/0133)
- BOURDON Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Silver (MEX5-D62.H22/0133)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFP6)
- Bourdon Pressure Gauges