Shop All Pressure Gauges
Bourdon
Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Silver
Mfr # MEX3-D52.H30/0133
Zoro # G3774169
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- For Use With Industrial Applications, Media Compatible
- Includes Vent Plug
- Range 0 to 1000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bourdon
- MFR # MEX3-D52.H30/0133
- Zoro # G3774169
- Country of Origin France
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.6 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS R8090-NIST Sound Level Calibrator, (R8090-NIST)
- TSI ALNOR Indoor Air Quality Tester, CO2 0 to 5000 (7515)
- SPAN Pressure Gauge, 0 to 250 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-250 BAR-G)
- HOBO Data Logger, Motor On/Off, 512 KB (UX90-004M)
- BOURDON Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver (MEX3-D52.H25/0133)
- BOURDON Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (MEX3-D50.H17/0133)
- BOURDON Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Silver (MEX3-D52.H19/0133)
- BOURDON 4.5 in. 0/400 PSI 1/2 in. NPT LM BH2 (AHG6-A62.H26)
- BOURDON Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (MEX3-D52.H21/0133)
- BOURDON Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (MEX3-D52.H17/0133)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-400Psi/Kpa (PFQ817)
- Bourdon Pressure Gauges