Shop All Disposable Napkins
This Product is Discontinued
Bounty
Quilted Napkins, 1-Ply, 12 1/10 x 12, 200 Print/200 White, PK12 (Discontinued)
Mfr # PGC 34885
Zoro # G4576879
This Product is Discontinued
Key Features
- Color 6 Packs of White; 6 Packs of Prints
- Napkin Fold Type Luncheon
- Napkin Style Luncheon
- Length 12"
- Width 12.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bounty
- MFR # PGC 34885
- Zoro # G4576879
- UPC # 10037000348853
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Length | 12" |
Width | 12.1" |
Folded Width | 6" |
Folded Depth | 6" |
Details
Item | Napkins |
Color | 6 Packs of White; 6 Packs of Prints |
Napkin Fold Type | Luncheon |
Napkin Style | Luncheon |
Pack Count | 2400 |
Material | Paper |
Ply | 1 |
Features | Mixed Whites and Prints—Includes six packs of White napkins and six packs of Prints napkins. |
Description
Bounty® Quilted Napkins, 1-Ply, 12 1/10 x 12, 6 PK/Print, 6 PK/White, 200/PK, 12 PK/CT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.