Shop All Paper Towels
This Product is Discontinued
Bounty
Perforated Paper Towel, 2 Ply Ply, 95 Sheets Sheets, White, 12 PK (Discontinued)
Mfr # PGC65538
Zoro # G7072517
This Product is Discontinued
Key Features
- Paper Towel Type Perforated
- Color White
- Sheet Size 11" x 5.9"
- Number of Sheets 95 Sheets
- Ply 2 Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bounty
- MFR # PGC65538
- Zoro # G7072517
- UPC # 037000747956
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 11" x 5.9" |
Paper Towel Width | 11" |
Details
Paper Towel Type | Perforated |
Item | Paper Towel |
Color | White |
Number of Sheets | 95 Sheets |
Ply | 2 Ply |
Description
Paper Towels,2-Ply,5.9x11,83 Sheets,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.