Shop All Paper Towels
This Product is Discontinued
Bounty
Perforated Paper Towel, 2 Ply Ply, 74 Sheets Sheets, 38.4 ft., White (Discontinued)
Mfr # 76227RL
Zoro # G7207941
This Product is Discontinued
Key Features
- Paper Towel Type Perforated
- Color White
- Sheet Size 11" x 5.9"
- Roll Length 38.4 ft.
- Number of Sheets 74 Sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bounty
- MFR # 76227RL
- Zoro # G7207941
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 11" x 5.9" |
Roll Length | 38.4 ft. |
Paper Towel Width | 11" |
Details
Paper Towel Type | Perforated |
Item | Paper Towel |
Color | White |
Number of Sheets | 74 Sheets |
Ply | 2 Ply |
Description
Select-a-Size Paper Towels,2-Ply,11x5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.