Shop All Disposable Napkins
This Product is Discontinued
Bounty
Napkins, Bounty, White, PK100 (Discontinued)
Mfr # 34884EA
Zoro # G801985015
This Product is Discontinued
Key Features
- Color White
- Napkin Fold Type Luncheon
- Napkin Style Luncheon
- Material Paper
- Ply 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bounty
- MFR # 34884EA
- Zoro # G801985015
- UPC # 37000348849
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Length | 12" |
Width | 12.1" |
Depth | 12" |
Folded Depth | 6" |
Folded Width | 6" |
Details
Item | Napkins |
Color | White |
Napkin Fold Type | Luncheon |
Napkin Style | Luncheon |
Material | Paper |
Ply | 1 |
Pack Count | 100 |
Weight | 0.5 lbs |
Description
Wipe away the messiest of messes with a soft touch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.