Shop All Detectors & Scanners
Bounty Hunter
Bounty Hunter TK4 Tracker IV Metal Detector
Mfr # TK4
Zoro # G204055575
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bounty Hunter
- MFR # TK4
- Zoro # G204055575
- UPC # 89723400045
- Country of Origin China
- Category Detectors & Scanners
Description
The Bounty Hunter Tracker IV Metal Detector will detect treasure in extreme ground conditions – from saltwater beaches to highly mineralized inland sites. This rugged model is so efficient and user friendly, sensitivity is maintained without operator adjustments to the circuitry. The entire line of Bounty Hunter metal detectors operate on two 9-Volt batteries and are designed to be lightweight and ergonomic for easy handling and comfortable use. Their standard motion all-metal mode detects all types of metal, while the progressive discrimination control eliminates iron and other unwanted items. As the metal detecting coil nears a target, the Tracker IV two-tone audio feedback aids in distinguishing between valuables and undesirable metals. This model also comes equipped with a 1/4" headphone jack compatible with most headphones for privacy while treasure hunting. In addition, Bounty Hunter equips all their metal detectors with a preset ground balance that neutralizes the response to mineral content in the ground.
The Bounty Hunter Tracker IV Metal Detector Features:
Target Indicator Meter: Provides visual cue of nearing target.
Sensitivity Control: Reduces electromagnetic interference.
Disc/Notch Control: Eliminates unwanted metals from detection.
Two-Tone Audio Feedback: Audible tool for accurate target identification.
Lightweight, Ergonomic Design: Provides ease-of-use and comfort for hours of productive detecting.
Three-Position Toggle Switch Features:
Motion All-Metal Mode: Single-tone detects all types of metal.
Discrimination Mode: Automatically eliminates iron and other unwanted metals.
Tone Mode: Two-tones distinguish between different types of metal.
Search Coil Features:
8" Open: Allows greater depth detection and easier pinpointing.
Waterproof: Coil and stem can be submerged to detect in damp grass or shallow water.
Interchangeable: Available for specialized search applications.
Specifications:
Depth Detection: 8" for coin-size objects; 3' for large objects.
Operates on Two 9-Volt Alkaline Batteries (not included).
Low Battery Indicator.
Visual Target System: Intensity Meter.
Preset Ground Balance: Neutralizes the response to ground mineral content.
Modes of Operation: Motion all-metal mode and progressive discrimination.
Audio Feedback: Internal speaker or headphones (not inclu
The Bounty Hunter Tracker IV Metal Detector Features:
Three-Position Toggle Switch Features:
Search Coil Features:
Specifications:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABRA Jabra Speak 510 Uc Speakerphone (7510-209)
- ILC Replacement for Moneual Rydis H68 PRO (RYDIS H68 PRO MONEUAL)
- VICTRON ENERGY Blue Smart IP65 Charger 12/5(1) 120V NEMA 1-15P Retail (BPC120531104R)
- CREST HEALTHCARE EconoCall Call Cord, 12' Cord, Jeron 620 8-Pin Din Plug (117728-12)
- BOUNTY HUNTER Bounty Hunter PROQD Quick Draw Pro Metal Detector (PROQD)
- BOUNTY HUNTER Bounty Hunter PROLR Land Ranger Pro Metal Detector (PROLR)
- BOUNTY HUNTER Discovery 1100 Metal Detector (DISC11)
- BOUNTY HUNTER Bounty Hunter Tracker IV Metal Detector (TK4)
- BOUNTY HUNTER Bounty Hunter CBAGW Nylon Metal Detector Carrying Bag (CBAGW)
- BOUNTY HUNTER Tracker II Metal Detector (TK2)
- GARRETT METAL DETECTORS Battery Module, For Garrett PD 6500i (2225420)
- Bounty Hunter Detectors & Scanners