Shop All Disposable Napkins
This Product is Discontinued
Bounty
Disp Lun Nap, 6 in x , 6 in , PK100 (Discontinued)
Mfr # 34884
Zoro # G807055965
This Product is Discontinued
Key Features
- Color White
- Napkin Color White
- Napkin Fold Type 1/4 Fold
- Napkin Pattern Quilted
- Napkin Style Luncheon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bounty
- MFR # 34884
- Zoro # G807055965
- UPC # 037000348849
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Length | 12" |
Width | 12.1" |
Unfolded Napkin Length | 12 1/8 in |
Unfolded Napkin Width | 12 in |
Folded Napkin Dimensions | 6 in x 6 in |
Unfolded Napkin Size | 12 in x 12 1/8 in |
Folded Napkin Dimensions LxW | 6 in x 6 in |
Unfolded Napkin L x W | 12 1/8 in x 12 in |
Folded Napkin Width | 6 in |
Folded Napkin Length | 6 in |
Description
Disposable Luncheon Napkin, Bio-Based No, Bleached No, BPI Certified No, Compostable Not Compostable, Folded Napkin Dimensions 6 in x 6 in, FSC Certified No, Material Paper, Napkin Color White, Napkin Fold Type 1/4 Fold, Napkin Pattern Quilted, Pack Count 100, Packs per Case 1, Ply 1, Product Series Quilted Napkins(R), Recyclable No, SFI Certified No, Standards Not Applicable, Unfolded Napkin Size 12 in x 12 1/8 in, USDA Certified Bio-based Products No, Uses Dispenser Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.