Shop All Paper Towels
Bounty
Bounty Select-A-Size Perforated Household Roll Paper Towels, 2 Ply, 98 Sheets, 48.18 ft, White
Mfr # 08664
Zoro # G301860539
original price:
$45.19
20% off
new price: $36.15
/pk 12, $3.01/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Perforated Household Roll
- Color White
- Product Series Bounty Select-A-Size
- Sheet Width 11 in
- Sheet Length 5.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bounty
- MFR # 08664
- Zoro # G301860539
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 11 in |
Sheet Length | 5.9 in |
Sheet Size | 11 in x 5.9 in |
Roll Length | 48.18 ft |
Details
Paper Towel Type | Perforated Household Roll |
Item | Paper Towels |
Color | White |
Product Series | Bounty Select-A-Size |
Number of Sheets | 98 |
Ply | 2 |
Container Type | Plastic Overwrap |
Material | Paper |
Application | General Purpose |
Dirt Types | Dust; Grime; Liquid; Soil |
Scent | Unscented |
Applicable Material | Glass; Hard Surfaces |
Description
Strong, super absorbent, two-ply sheets handle spills fast. Select-a-size, lets you choose the amount you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 72" Extension Rod, Fiberglass (2ELE3)
- GEORGIA-PACIFIC Floor Stand, 30"Hx15-3/4"Lx 6-1/2"W, 50440 (50440)
- BON AMI No Scent Cleaner 14 oz Powder (04410)
- GOOP Smooth 14 Oz. Hand Cleaner (12)
- BOUNTY Bounty Select-A-Size Paper Towels, 2 Ply, White, 4 PK (66575)
- BOUNTY Select-a-Size Kitchen Roll Paper Towels, 2-Ply, 5.9 x 11, White, 90 Sheets/Double Roll, 12PK (08664)
- BOUNTY Kitchen Roll Paper Towels, 2-Ply, White, 10.5 x 11, 87 Sheets/Roll, 24PK (80374730)
- BOUNTY Paper Towel Singl (76230)
- BOUNTY Select-a-Size Kitchen Roll Paper Towels, 2-Ply, White, 6 x 11, 113 Sheets/Roll, 8PK (80376796)
- BOUNTY Bounty Sheets Paper Towels, 2 Ply, White, 4 PK (66584)
- CLOROX Clorox Wipes Paper Towels, Multi (32579)
- Bounty Paper Towels