Shop All Paper Towels
This Product is Discontinued
Bounty
2 Ply, 48 Sheets, White, 12 PK (Discontinued)
Mfr # 65506
Zoro # G501848443
This Product is Discontinued
Key Features
- Color White
- Sheet Width 11 in
- Sheet Length 10.2 in
- Number of Sheets 48
- Ply 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bounty
- MFR # 65506
- Zoro # G501848443
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 11 in |
Sheet Length | 10.2 in |
Details
Color | White |
Number of Sheets | 48 |
Ply | 2 |
Container Type | Plastic Overwrap |
Material | Paper |
Application | General Purpose |
Description
These durable everyday towels offer superior strength and absorbency. Contain spills and messes quickly with these convenient paper towels. Two-ply sheets tackle the messiest of messes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.