Shop All Classroom Furniture
Bouncybands
Wiggle Feet Sensory Cushion
Mfr # WFBL
Zoro # G100936725
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Includes Wiggle Feet Cushion and pump
- Recommended Age 3+ years
- Recommended Grade Grade PK+
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bouncybands
- MFR # WFBL
- Zoro # G100936725
- UPC # 850002301502
- Country of Origin China
- Category Classroom Furniture
Details
Color | Blue |
Includes | Wiggle Feet Cushion and pump |
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Material | PVC |
Description
Fidgeting with Wiggle Feet allows excess energy to be expelled while sitting at a desk, or in any chair helping achieve greater focus.
● Quietly enables movements while working as the relaxing deep pressure fosters the ability to stay on task and be more productive
● Provide a calming influence as the dual textured surfaces; on one side flexible nubs and on the other small bumps facilitate just the right amount of tactile stimulation
● Excellent for bilateral coordination, improving balance and stabilization
● One size fits all - 12"x15"x2.5"
● Customize firmness to contour exactly to each individual's needs
● Anti-burst, slip-resistant high quality material
● Comes inflated with easy-inflation pump included
● Quietly enables movements while working as the relaxing deep pressure fosters the ability to stay on task and be more productive
● Provide a calming influence as the dual textured surfaces; on one side flexible nubs and on the other small bumps facilitate just the right amount of tactile stimulation
● Excellent for bilateral coordination, improving balance and stabilization
● One size fits all - 12"x15"x2.5"
● Customize firmness to contour exactly to each individual's needs
● Anti-burst, slip-resistant high quality material
● Comes inflated with easy-inflation pump included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TATCO Wet Umbrella Bag, 7Wx31H, Clear, PK1000 (TCO57010)
- TRADEMARK FINE ART Hal Frenck 'Santa Face' Canvas Art, 35x47 (ALI35624-C3547GG)
- STROMBERG CARLSON Stromberg Carlson LA-104 Ladder Chair Rack (LA-104)
- CANDLE-LITE Jar Candle, Creamy Vanilla Swirl Fragrance, Ivory Candle, 70 to 110 hr Burning (3297553)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 48in, Ages 3-6, Blue (PD48BU)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Orange (WS27OR)
- BOUNCYBANDS Portable Wiggle Seat Sensory Cushion, Blue (WSHABU)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Silver (WS27SI)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Mint (WS33GR)
- BOUNCYBANDS Antimicrobial Big Wiggle Seat Sensory Cushion, Blue 13in./33cm (MB33BUWS)
- FLASH FURNITURE Bright Beginnings Commercial Grade Modular Wooden Classroom 4 Tier Bookstand with 3 Storage Compartments, Natural (MK-KE24282-GG)
- Bouncybands Classroom Furniture