Shop All Classroom Furniture
Bouncybands
Portable Wiggle Seat Sensory Cushion, Green
Mfr # WSHAGR
Zoro # G4108471
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Includes Wiggle Seat and pump
- Color Mint Green
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouncybands
- MFR # WSHAGR
- Zoro # G4108471
- UPC # 850002301748
- Country of Origin China
- Category Classroom Furniture
Details
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Includes | Wiggle Seat and pump |
Color | Mint Green |
Material | PVC |
Description
Kids stay relaxed and on task in all of their classes as the easy carry seat gives them an outlet for excess energy. Great at school, at homework time and during meals . Enables students to increase focus and stay on task allowing them to be more productive. Improves body and core strength. The 13"/33cm diameter is a great fit for school, work and home. For ages 5-18+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 39/64", PK25 (LTB 17W)
- VELLUX Vellux Graphite Blanket, Twin 66x90" (1B05838)
- MARTEX Bath Towel, 25 x 54 In, White, PK12 (7135387)
- NUDELL Metal Poster Frame 24x36 Black (31242)
- BOUNCYBANDS Bouncyband for Desk, Black (DKBK)
- BOUNCYBANDS Comfy Peapod, Inflatable Sensory Pod, 80in, Blue (PD80BU)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Mint (WS33GR)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Silver (WS33SI)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 60in, Ages 6-12, Blue (PD60BU)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Dark Gray (WS33GY)
- PACON CORPORATION Pacon® Horizontal Mobile Paper Rack, Holds 8 Rolls, Gray (67780)
- Bouncybands Office & School Tables