Shop All Classroom Furniture
Bouncybands
Portable Wiggle Seat Sensory Cushion, Blue
Mfr # WSHABU
Zoro # G4107631
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Recommended Age 5+ Years
- Includes Wiggle Seat and pump
- Material PVC
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouncybands
- MFR # WSHABU
- Zoro # G4107631
- UPC # 850002301731
- Country of Origin China
- Category Classroom Furniture
Details
Color | Blue |
Recommended Age | 5+ Years |
Includes | Wiggle Seat and pump |
Material | PVC |
Recommended Grade | Grade K+ |
Description
Kids stay relaxed and on task in all of their classes as the easy carry seat gives them an outlet for excess energy. Great at school, at homework time and during meals . Enables students to increase focus and stay on task allowing them to be more productive. Improves body and core strength. The 13"/33cm diameter is a great fit for school, work and home. For ages 5-18+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 35mm Ecodrill Bit (M31.ZB35.03)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235CH)
- VULCAN HART Retaining Ring (RR-006-23)
- SMITH TRADES Mini-Case, Open Faced w/ Shelves, No Riser, Platinum Frame (111000000PP)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 48in, Ages 3-6, Green (PD48GR)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Dark Gray (WS33GY)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Silver (WS27SI)
- BOUNCYBANDS Comfy Peapod, Inflatable Sensory Pod, 80in, Blue (PD80BU)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Mint (WS33GR)
- BOUNCYBANDS Wiggle Wobble Chair Feet, Set of 4 (WWCF)
- CHILDCRAFT Outside Space Shaper, 3 Shelves, 36-3/4 x 14-1/4 x 30 Inches (1464011)
- Bouncybands Office & School Tables