Shop All Classroom Furniture
Bouncybands
Little Wiggle Seat Sensory Cushion, Silver
Mfr # WS27SI
Zoro # G000936887
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Wiggle Seat and pump
- Recommended Age 3-7 years
- Material PVC
- Recommended Grade Grade PK-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouncybands
- MFR # WS27SI
- Zoro # G000936887
- UPC # 850002301496
- Country of Origin China
- Category Classroom Furniture
Details
Color | Silver |
Includes | Wiggle Seat and pump |
Recommended Age | 3-7 years |
Material | PVC |
Recommended Grade | Grade PK-3 |
Description
Specially designed 27cm wiggle seats for young children - help calm and focus those in early primary school and preschool who have a hard time sitting still. Allow children to quietly move while working enabling them to be more productive. Flexible child size nubs on one side and small bumps on the other give a choice for just the right amount of tactile stimulation. Ergonomic disc causes the body to stabilize itself - improving posture. Designed for young kids unlike larger cushions and balance discs. Effective on chairs, benches or directly on floors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, White (RB-3072FH-GG)
- BLUE RIDGE ERGONOMICS Vinyl Stool, Desk, Glides, Storm (BR-VDHSO-RG-RG-8822)
- GPX 5.12 in. Black AM/FM Clock Radio Digital Plug-In (C224B)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J566)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Blue (WS27BU)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Orange (WS27OR)
- BOUNCYBANDS Antimicrobial Big Wiggle Seat Sensory Cushion, Blue 13in./33cm (MB33BUWS)
- BOUNCYBANDS Bouncyband for Desk, Black (DKBK)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 60in, Ages 6-12, Blue (PD60BU)
- BOUNCYBANDS Antimicrobial Wiggle Wedge Sensory Cushion, 10in Square (WD10BU)
- TOT MATE 4Compartment Wall Cabinet Assembled (TMW301A.S2222)
- Bouncybands Classroom Furniture