Shop All Classroom Furniture
Bouncybands
Little Wiggle Seat Sensory Cushion, Orange
Mfr # WS27OR
Zoro # G700936415
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Recommended Grade Grade PK-3
- Recommended Age 3-7 years
- Includes Wiggle Seat and pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouncybands
- MFR # WS27OR
- Zoro # G700936415
- UPC # 850002301472
- Country of Origin China
- Category Classroom Furniture
Details
Material | PVC |
Color | Orange |
Recommended Grade | Grade PK-3 |
Recommended Age | 3-7 years |
Includes | Wiggle Seat and pump |
Description
Specially designed 27cm wiggle seats for young children - help calm and focus those in early primary school and preschool who have a hard time sitting still. Allow children to quietly move while working enabling them to be more productive. Flexible child size nubs on one side and small bumps on the other give a choice for just the right amount of tactile stimulation. Ergonomic disc causes the body to stabilize itself - improving posture. Designed for young kids unlike larger cushions and balance discs. Effective on chairs, benches or directly on floors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX USA FloortexUSA FCA21624BK 16 x 24 in. AFS-TEX System 2000 Anti-Fatigue Mat; Midnight Black (FCA21624BK)
- BOSS Leather Task Chair, Armless, Black (B1560)
- ALERA Core Removable Lock and Key Set (ALEVA501111)
- SAFCO Wood/Corrugated Literature Organizer, 12 (9401MO)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Silver (WS27SI)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Blue (WS27BU)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 60in, Ages 6-12, Blue (PD60BU)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Mint (WS33GR)
- BOUNCYBANDS Bouncyband for Desk, Black (DKBK)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 48in, Ages 3-6, Green (PD48GR)
- FLASH FURNITURE Bright Beginnings Commercial Grade Double Sided Space Saving Wooden Mobile Storage Cart with Locking Caster Wheels & 10 Storage Compartments, Natural (MK-KE24244-GG)
- Bouncybands Classroom Furniture