Shop All Classroom Furniture
Bouncybands
Comfy Peapod, Inflatable Sensory Pod, 80in, Green
Mfr # PD80GR
Zoro # G004410444
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 Peapod + Electric Pump
- Material PVC and Flocking
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouncybands
- MFR # PD80GR
- Zoro # G004410444
- UPC # 850002301953
- Country of Origin China
- Category Classroom Furniture
Details
Includes | 1 Peapod + Electric Pump |
Material | PVC and Flocking |
Color | Green |
Description
Comfy Hugging Peapod's soothing deep pressure offers a caressing hug, enabling a calming sense of security. Just a few minutes in the Comfy Peapod relaxes, quiets and calms down most users. Perfect for those who are fidgety and can't sit still to read, study, or just relax. Includes electric air pump.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-POL PRODUCTS U-POL Products UP0670 Liquid Gold; 25 Oz. (UPL-UP0670)
- ACURITE LED Digital Clock W/ Auto Dimming Brightness, 10" (75114M)
- INFINITY INSTRUMENTS Square Retro Orange - 9" Square Retro Wall Clock (13228OR-4103)
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-23)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Silver (WS33SI)
- BOUNCYBANDS Antimicrobial Wiggle Wedge Sensory Cushion, 10in Square (WD10BU)
- BOUNCYBANDS Comfy Peapod, Inflatable Sensory Pod, 80in, Blue (PD80BU)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 48in, Ages 3-6, Green (PD48GR)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 60in, Ages 6-12, Blue (PD60BU)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Dark Gray (WS33GY)
- JONTI-CRAFT Hideaway Storage Cabinet-Mobile (5946JC)
- Bouncybands Office & School Tables