Shop All Classroom Furniture
Bouncybands
Comfy Peapod, Inflatable Sensory Pod, 80in, Blue
Mfr # PD80BU
Zoro # G104410443
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material PVC and Flocking
- Includes 1 Peapod + Electric Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouncybands
- MFR # PD80BU
- Zoro # G104410443
- UPC # 850002301946
- Country of Origin China
- Category Classroom Furniture
Details
Color | Blue |
Material | PVC and Flocking |
Includes | 1 Peapod + Electric Pump |
Description
Comfy Hugging Peapod's soothing deep pressure offers a caressing hug, enabling a calming sense of security. Just a few minutes in the Comfy Peapod relaxes, quiets and calms down most users. Perfect for those who are fidgety and can't sit still to read, study, or just relax. Includes electric air pump.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Laurana Modern White and Cherry Finished Kitchen Cabinet and Hutch (147-8317)
- FLASH FURNITURE Advantage Maroon Church Chair 20.5" Wide (PCHT-104)
- BOSS OFFICE PRODUCTS Commercial Grade Mesh Drafting Chair - with Arms (B16606)
- DMI Sheepskin, 36inLx36inW, Gold, Sheepskin (559-8079-0000)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 60in, Ages 6-12, Blue (PD60BU)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 48in, Ages 3-6, Green (PD48GR)
- BOUNCYBANDS Wiggle Feet Sensory Cushion (WFBL)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Blue (WS27BU)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Silver (WS27SI)
- BOUNCYBANDS Wiggle Seat Sensory Cushion, Purple Butterfly (WSSBUPU)
- FLASH FURNITURE Green Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-GREEN-GG)
- Bouncybands Office & School Tables