Shop All Classroom Furniture
Bouncybands
Bouncyband for Special Chairs
Mfr # BBSP
Zoro # G3916942
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material EPDM Rubber & PVC
- Recommended Age 3+ Years
- Color Black
- Includes 1 Bouncyband
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouncybands
- MFR # BBSP
- Zoro # G3916942
- UPC # 850002301755
- Country of Origin China
- Category Classroom Furniture
Details
Material | EPDM Rubber & PVC |
Recommended Age | 3+ Years |
Color | Black |
Includes | 1 Bouncyband |
Recommended Grade | Grade PK+ |
Description
Now you can have the same effective results with Bouncybands at HOME! Kids and adults have an outlet for excess energy while working as these bands fit on almost ALL chairs with legs-alleviating anxiety, hyperactivity and boredom. Silent in the office or classroom on a huge variety of chairs including wooden, modern and unusual ones enabling relaxing motion without disturbing others. Easy to install – No tools required. Safety tested and latex free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Pasadena PSA-2363 Outdoor Safe Area Rug (PSA2363-537)
- BOSS 31" W 4 Drawer Combo File Cabinet, Mahogany, Letter/Legal (N114-M)
- MANHATTAN COMFORT Mosholu Nightstand, White and Nut Brown (302AMC227)
- DESIGNS OF DISTINCTION 4" Warm Bronze Metal Sleeve (01SLV4WB1)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Mint (WS33GR)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 60in, Ages 6-12, Blue (PD60BU)
- BOUNCYBANDS Antimicrobial Wiggle Wedge Sensory Cushion, 10in Square (WD10BU)
- BOUNCYBANDS Comfy Peapod, Inflatable Sensory Pod, 80in, Blue (PD80BU)
- BOUNCYBANDS Bouncyband for Desk, Black (DKBK)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Blue (WS27BU)
- PACON STORAGE, PAPR, CNSTRCTN, 12X18 (PAC001316)
- Bouncybands Office & School Tables