Shop All Classroom Furniture
Bouncybands
Bouncyband for Desk, Blue, PK2
Mfr # BBD-B
Zoro # G5640127
product price: $31.59
/pk 2, $15.80/ea
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Heavy Duty Rubber
- Color Blue Pipes, Black Band
- Recommended Grade PK-12
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouncybands
- MFR # BBD-B
- Zoro # G5640127
- UPC # 194629074051
- Country of Origin United States
- Category Classroom Furniture
Details
Material | Heavy Duty Rubber |
Color | Blue Pipes, Black Band |
Recommended Grade | PK-12 |
Recommended Age | 4+ Years |
Description
The ORIGINAL Bouncyband for Desks increases focus and academic performance by giving students an outlet for excess energy while working.
• Moving while at work enables kids to alleviate anxiety, hyperactivity and boredom
• An independent Clemson University study concluded that students stay on task 10% longer using Bouncybands
• Kids enjoy bouncing their feet and feeling the tension to relieve their stress and increase their concentration
• The patented support pipes on the Bouncyband prevent it from slipping down the desk legs onto the floor, becoming a nuisance like all competitive products
• Teachers love how Bouncybands are quiet and don't disturb or distract other students
• Winner of Creative Child Magazine's "Product of the Year", Scholastic's prestigious "Best of" award and 2017 Teacher's Choice award
• Easy to install - no tools required
• The band stretches to fit desks with legs 20"-28" apart
• The support pipes are 8" long and 1.5" in diameter
• Safety tested and latex free
Sold as a pack of 2.
• Moving while at work enables kids to alleviate anxiety, hyperactivity and boredom
• An independent Clemson University study concluded that students stay on task 10% longer using Bouncybands
• Kids enjoy bouncing their feet and feeling the tension to relieve their stress and increase their concentration
• The patented support pipes on the Bouncyband prevent it from slipping down the desk legs onto the floor, becoming a nuisance like all competitive products
• Teachers love how Bouncybands are quiet and don't disturb or distract other students
• Winner of Creative Child Magazine's "Product of the Year", Scholastic's prestigious "Best of" award and 2017 Teacher's Choice award
• Easy to install - no tools required
• The band stretches to fit desks with legs 20"-28" apart
• The support pipes are 8" long and 1.5" in diameter
• Safety tested and latex free
Sold as a pack of 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX ALARM CLOCK 1.8""LCD (70045A)
- FLASH FURNITURE Distressed Black Metal Stool (ET-3534-24-BK-GG)
- ENDURANCE Endurance Bed, Midnight Blue, 15 in H (7500MB)
- ALCO Arm Rest, Removable, Desk Length, PR (70045)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Orange (WS27OR)
- BOUNCYBANDS Wiggle Feet Sensory Cushion (WFBL)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Mint (WS33GR)
- BOUNCYBANDS Antimicrobial Big Wiggle Seat Sensory Cushion, Blue 13in./33cm (MB33BUWS)
- BOUNCYBANDS Comfy Peapod, Inflatable Sensory Pod, 80in, Blue (PD80BU)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 48in, Ages 3-6, Blue (PD48BU)
- MELISSA & DOUG Natural Wooden Table w/2 Chairs (2427)
- Bouncybands Classroom Furniture