Shop All Classroom Furniture
Bouncybands
Bouncyband for Desk, Black, PK2
Mfr # BBD-BK
Zoro # G5638797
product price: $31.59
/pk 2, $15.80/ea
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade PK-12
- Material Heavy Duty Rubber
- Color Black Pipes, Black Band
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouncybands
- MFR # BBD-BK
- Zoro # G5638797
- UPC # 194629074068
- Country of Origin United States
- Category Classroom Furniture
Details
Recommended Grade | PK-12 |
Material | Heavy Duty Rubber |
Color | Black Pipes, Black Band |
Recommended Age | 4+ Years |
Description
The ORIGINAL Bouncyband for Desks increases focus and academic performance by giving students an outlet for excess energy while working.
• Moving while at work enables kids to alleviate anxiety, hyperactivity and boredom
• An independent Clemson University study concluded that students stay on task 10% longer using Bouncybands
• Kids enjoy bouncing their feet and feeling the tension to relieve their stress and increase their concentration
• The patented support pipes on the Bouncyband prevent it from slipping down the desk legs onto the floor, becoming a nuisance like all competitive products
• Teachers love how Bouncybands are quiet and don't disturb or distract other students
• Winner of Creative Child Magazine's "Product of the Year", Scholastic's prestigious "Best of" award and 2017 Teacher's Choice award
• Easy to install - no tools required
• The band stretches to fit desks with legs 20"-28" apart
• The support pipes are 8" long and 1.5" in diameter
• Safety tested and latex free
Sold as a pack of 2.
• Moving while at work enables kids to alleviate anxiety, hyperactivity and boredom
• An independent Clemson University study concluded that students stay on task 10% longer using Bouncybands
• Kids enjoy bouncing their feet and feeling the tension to relieve their stress and increase their concentration
• The patented support pipes on the Bouncyband prevent it from slipping down the desk legs onto the floor, becoming a nuisance like all competitive products
• Teachers love how Bouncybands are quiet and don't disturb or distract other students
• Winner of Creative Child Magazine's "Product of the Year", Scholastic's prestigious "Best of" award and 2017 Teacher's Choice award
• Easy to install - no tools required
• The band stretches to fit desks with legs 20"-28" apart
• The support pipes are 8" long and 1.5" in diameter
• Safety tested and latex free
Sold as a pack of 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Leather Contemporary Chair, 18" to 22", Fixed Arms, Black (GO-2236M-BK-GG)
- LORELL Soho Big & Tall Mesh Back Chair (81804)
- TRADEMARK FINE ART Lucia Heffernan 'Molly White Dog' Canvas Art, 14x19 (IC01084-C1419GG)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Coal (HKDL603-VX)
- BOUNCYBANDS Antimicrobial Big Wiggle Seat Sensory Cushion, Blue 13in./33cm (MB33BUWS)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Mint (WS33GR)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 60in, Ages 6-12, Blue (PD60BU)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Silver (WS27SI)
- BOUNCYBANDS Bouncyband for Desk, Black (DKBK)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Orange (WS27OR)
- PACON CORPORATION Pacon® Horizontal Mobile Paper Rack, Holds 8 Rolls, Gray (67780)
- Bouncybands Classroom Furniture