Shop All Classroom Furniture
Bouncybands
Bouncyband for Chairs, Black, PK2
Mfr # BBC-BK
Zoro # G5629444
product price: $29.99
/pk 2, $15.00/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade PK+
- Color Black Support Pipes
- Recommended Age 4+ Years
- Material Heavy Duty Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouncybands
- MFR # BBC-BK
- Zoro # G5629444
- UPC # 194629044481
- Country of Origin United States
- Category Classroom Furniture
Details
Recommended Grade | PK+ |
Color | Black Support Pipes |
Recommended Age | 4+ Years |
Material | Heavy Duty Rubber |
Description
The ORIGINAL Bouncyband for Elementary School Chairs increases focus and academic performance by giving children an outlet for excess energy while working.
• Moving while at work enables kids to alleviate anxiety, hyperactivity and boredom
• An independent Clemson University study concluded that students stay on task 10% longer using Bouncybands
• Children enjoy bouncing their feet and feeling the tension to relieve their stress and increase their concentration
• The patented support pipes on the Bouncyband prevent it from slipping down the chair legs onto the floor, becoming a nuisance like all competitive products
• Teachers love how Bouncybands are quiet and don't disturb or distract other students
• Winner of Creative Child Magazine's "Product of the Year", Scholastic's prestigious "Best of" award and 2017 Teacher's Choice award
• Chairs can be stacked and moved as normal
• Easy to install - no tools required
• The band stretches to fit chairs with legs 13"-17" apart
• The support pipes are 4" long and 1.5" in diameter
• Safety tested and latex free
Sold as a pack of 2.
• Moving while at work enables kids to alleviate anxiety, hyperactivity and boredom
• An independent Clemson University study concluded that students stay on task 10% longer using Bouncybands
• Children enjoy bouncing their feet and feeling the tension to relieve their stress and increase their concentration
• The patented support pipes on the Bouncyband prevent it from slipping down the chair legs onto the floor, becoming a nuisance like all competitive products
• Teachers love how Bouncybands are quiet and don't disturb or distract other students
• Winner of Creative Child Magazine's "Product of the Year", Scholastic's prestigious "Best of" award and 2017 Teacher's Choice award
• Chairs can be stacked and moved as normal
• Easy to install - no tools required
• The band stretches to fit chairs with legs 13"-17" apart
• The support pipes are 4" long and 1.5" in diameter
• Safety tested and latex free
Sold as a pack of 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Carson Collection Optional Casters, 4PK (18929CASTERSBK)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB22BE)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel (02518-79-096-15)
- GLOBAL INDUSTRIAL 2 Drawer Pedestal File Cabinet, Black (240271)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Silver (WS33SI)
- BOUNCYBANDS Wiggle Feet Sensory Cushion (WFBL)
- BOUNCYBANDS Antimicrobial Wiggle Wedge Sensory Cushion, 10in Square (WD10BU)
- BOUNCYBANDS Comfy Peapod, Inflatable Sensory Pod, 80in, Blue (PD80BU)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Dark Gray (WS33GY)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 60in, Ages 6-12, Blue (PD60BU)
- STOREX Classroom Caddies, Dishwasher-safe, 13"x11"x6-1/2", 5/ST, AST 5PK (STX00941U06C)
- Bouncybands Classroom Furniture