Shop All Classroom Furniture
Bouncybands
Big Wiggle Seat Sensory Cushion, Silver
Mfr # WS33SI
Zoro # G900936642
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Wiggle Seat and pump
- Recommended Grade Grade K-12
- Color Silver
- Material PVC
- Recommended Age 5+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouncybands
- MFR # WS33SI
- Zoro # G900936642
- UPC # 850002301397
- Country of Origin China
- Category Classroom Furniture
Details
Includes | Wiggle Seat and pump |
Recommended Grade | Grade K-12 |
Color | Silver |
Material | PVC |
Recommended Age | 5+ years |
Description
Kids stay calm and focused while sitting as the seat gives them an outlet for excess energy in the classroom, during meals and at homework time. Allow children to quietly move while working enabling them to be more productive. Flexible nubs on one side and smaller bumps on the other give a choice for just the right amount of tactile stimulation. Ergonomic disc causes the body to stabilize itself- improving posture. 13"/33cm diameter is a great fit for a seating while being large enough to grow as the child does. Effective on chairs, benches or directly on floors. Comes inflated and can be customized for each student's needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 35" W, Alabaster, Vinyl (493N85)
- HIRSH 15" W 5 Drawer File Cabinet, Putty, Letter (17777)
- WADDELL MFG Spindle Galley Rail (550-0-4)
- BEVCO Maple Plywood Chair, 5-legged Blk Tubular Steel Base 17"-22" Seat Height Adj., 300lb Capacity (1302/5)
- BOUNCYBANDS Antimicrobial Wiggle Wedge Sensory Cushion, 10in Square (WD10BU)
- BOUNCYBANDS Antimicrobial Big Wiggle Seat Sensory Cushion, Blue 13in./33cm (MB33BUWS)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 60in, Ages 6-12, Blue (PD60BU)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Orange (WS27OR)
- BOUNCYBANDS Wiggle Wobble Chair Feet, Set of 4 (WWCF)
- BOUNCYBANDS Comfy Peapod, Inflatable Sensory Pod, 80in, Blue (PD80BU)
- QUIK SHADE Kids Canopy Chair Pnk (162026PK6)
- Bouncybands Classroom Furniture