Shop All Classroom Furniture
Bouncybands
Big Wiggle Seat Sensory Cushion, Mint
Mfr # WS33GR
Zoro # G000936849
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ years
- Recommended Grade Grade K-12
- Material PVC
- Includes Wiggle Seat and pump
- Color Mint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouncybands
- MFR # WS33GR
- Zoro # G000936849
- UPC # 850002301359
- Country of Origin China
- Category Classroom Furniture
Details
Recommended Age | 5+ years |
Recommended Grade | Grade K-12 |
Material | PVC |
Includes | Wiggle Seat and pump |
Color | Mint |
Description
Kids stay calm and focused while sitting as the seat gives them an outlet for excess energy in the classroom, during meals and at homework time. Allow children to quietly move while working enabling them to be more productive. Flexible nubs on one side and smaller bumps on the other give a choice for just the right amount of tactile stimulation. Ergonomic disc causes the body to stabilize itself- improving posture. 13"/33cm diameter is a great fit for a seating while being large enough to grow as the child does. Effective on chairs, benches or directly on floors. Comes inflated and can be customized for each student's needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 12" Hybrid Mattress, King Mattress in a Box (CL-E230P-R-K-GG)
- BAXTON STUDIO Aster Modern Bohemian Natural Brown Rattan Armchair (225-13073-ZORO)
- LUXOR Pneumatic Adjustable-Height Lectern (LX-PNADJ-WH)
- BAXTON STUDIO Dennis Vintage Antique Gold Finished Accent Wall Mirror (171-10871)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Silver (WS27SI)
- BOUNCYBANDS Antimicrobial Big Wiggle Seat Sensory Cushion, Blue 13in./33cm (MB33BUWS)
- BOUNCYBANDS Wiggle Seat Sensory Cushion, Purple Butterfly (WSSBUPU)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 60in, Ages 6-12, Blue (PD60BU)
- BOUNCYBANDS Antimicrobial Wiggle Wedge Sensory Cushion, 10in Square (WD10BU)
- BOUNCYBANDS Comfy Peapod, Inflatable Sensory Pod, 80in, Blue (PD80BU)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products PB1C Pamphlet Holders 4 in. Wide By 2 in. Deep Pamphlet Holder- Clear (PB1C)
- Bouncybands Classroom Furniture