Shop All Classroom Furniture
Bouncybands
Big Wiggle Seat Sensory Cushion, Dark Gray
Mfr # WS33GY
Zoro # G300936983
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade K-12
- Includes Wiggle Seat and pump
- Material PVC
- Recommended Age 5+ years
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouncybands
- MFR # WS33GY
- Zoro # G300936983
- UPC # 850002301366
- Country of Origin China
- Category Classroom Furniture
Details
Recommended Grade | Grade K-12 |
Includes | Wiggle Seat and pump |
Material | PVC |
Recommended Age | 5+ years |
Color | Dark Gray |
Description
Kids stay calm and focused while sitting as the seat gives them an outlet for excess energy in the classroom, during meals and at homework time. Allow children to quietly move while working enabling them to be more productive. Flexible nubs on one side and smaller bumps on the other give a choice for just the right amount of tactile stimulation. Ergonomic disc causes the body to stabilize itself- improving posture. 13"/33cm diameter is a great fit for a seating while being large enough to grow as the child does. Effective on chairs, benches or directly on floors. Comes inflated and can be customized for each student's needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 18" W 4 Drawer File Cabinet, Putty, Legal (16701)
- FLASH FURNITURE Mid-Back Tractor Seat w/Chrome Frame, Blk (LF-215-BLK-GG)
- LORELL Lateral File Front-To-Back Rail Kit, PK4, Black, Letter/Legal (LLR60565)
- FLASH FURNITURE Rectangle Activity Table, 24" X 48" X 25.125", Laminate Top, Grey (XU-A2448-REC-GY-T-P-GG)
- BOUNCYBANDS Comfy Peapod, Inflatable Sensory Pod, 80in, Blue (PD80BU)
- BOUNCYBANDS Antimicrobial Wiggle Wedge Sensory Cushion, 10in Square (WD10BU)
- BOUNCYBANDS Wiggle Seat Sensory Cushion, Purple Butterfly (WSSBUPU)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Orange (WS27OR)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Silver (WS33SI)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Mint (WS33GR)
- LINK HANDLES Wedge Handle1-1/4X1-3/16 (64136)
- Bouncybands Classroom Furniture