Shop All Classroom Furniture
Bouncybands
Big Wiggle Seat Sensory Cushion, Blue
Mfr # WS33BU
Zoro # G600936805
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ years
- Material PVC
- Color Blue
- Recommended Grade Grade K-12
- Includes Wiggle Seat and pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouncybands
- MFR # WS33BU
- Zoro # G600936805
- UPC # 850002301342
- Country of Origin China
- Category Classroom Furniture
Details
Recommended Age | 5+ years |
Material | PVC |
Color | Blue |
Recommended Grade | Grade K-12 |
Includes | Wiggle Seat and pump |
Description
Kids stay calm and focused while sitting as the seat gives them an outlet for excess energy in the classroom, during meals and at homework time. Allow children to quietly move while working enabling them to be more productive. Flexible nubs on one side and smaller bumps on the other give a choice for just the right amount of tactile stimulation. Ergonomic disc causes the body to stabilize itself- improving posture. 13"/33cm diameter is a great fit for a seating while being large enough to grow as the child does. Effective on chairs, benches or directly on floors. Comes inflated and can be customized for each student's needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Chris Moyer 'Blue Hour' Canvas Art, 12x19 (ALI0760-C1219GG)
- BAXTON STUDIO Eridian MidCentury Modern Walnut Brown Finished Wood and Natural Rattan Queen Size Platform Bed (222-11891-ZORO)
- PLASTICOS MQ 5-Drawer Storage Cabinet 13 in. W x 39 in. H x 15 in. D in White (548-WHT2PK)
- FLASH FURNITURE Vinyl Office Chair, Tan (DS-512B-TAN-GG)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Mint (WS33GR)
- BOUNCYBANDS Wiggle Wobble Chair Feet, Set of 4 (WWCF)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Blue (WS27BU)
- BOUNCYBANDS Antimicrobial Big Wiggle Seat Sensory Cushion, Blue 13in./33cm (MB33BUWS)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 60in, Ages 6-12, Blue (PD60BU)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Silver (WS33SI)
- TIME TIMER Original Timer 3 Inch (Pocket) (TT03BW)
- Bouncybands Classroom Furniture