Shop All Toys & Games
Bouncybands
Balance Ball, 65cm, Orange
Mfr # WBS65OR
Zoro # G000936726
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Includes Ball, foot pump, 2 stoppers, 1 stopper remover, 1 measuring tape
- Recommended Age 14+ years
- Recommended Grade Grade 9+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouncybands
- MFR # WBS65OR
- Zoro # G000936726
- UPC # 850002301311
- Country of Origin China
- Category Toys & Games
Details
Material | PVC |
Includes | Ball, foot pump, 2 stoppers, 1 stopper remover, 1 measuring tape |
Color | Orange |
Recommended Age | 14+ years |
Recommended Grade | Grade 9+ |
Description
Non-roll away weighted balance ball offers a flexible chair for school and home enabling increased focus and improved performance. STAYS IN PLACE - Reduces fidgeting and increases concentration with an original weighting feature keeping it in place when not in use. INCREASE FOCUS - Keeps the mind engaged as the constant ball movement increases blood flow to the brain. STRESS RELIEF - Improves performance by providing an outlet for excess energy alleviating anxiety, stress and boredom. IMPROVES POSTURE - Builds core strength and a healthy posture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", White, 500/Roll (DL613E)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 5 3/4" x 2 7/8", Red, 100/Case (G14073D)
- ADAM EQUIPMENT Scale Protective Cover, Clear (700200056)
- FIVE STAR Zipper Binder, 3 Rings, 2" Capacity, 11 x 8.5, Black/Gray Zebra Print Design (72536)
- BOUNCYBANDS Balance Ball, 65cm, Mint (WBS65GR)
- BOUNCYBANDS Balance Ball, 65cm, Blue (WBS65BU)
- BOUNCYBANDS Balance Ball, 55cm, Orange (WBS55OR)
- BOUNCYBANDS Fidget Phone (FDFP)
- USAOPOLY JENGA - Harry Potter Edition (JA010-400)
- GEOSMART™ Solar Spinner, Magnetic Building Set (GEO200US)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Caucasian Girl, Red Hair (31050)
- Bouncybands Toys & Games