Shop All Toys & Games
Bouncybands
Balance Ball, 65cm, Dark Gray
Mfr # WBS65GY
Zoro # G100936930
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade 9+
- Material PVC
- Includes Ball, foot pump, 2 stoppers, 1 stopper remover, 1 measuring tape
- Recommended Age 14+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouncybands
- MFR # WBS65GY
- Zoro # G100936930
- UPC # 850002301304
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade 9+ |
Material | PVC |
Includes | Ball, foot pump, 2 stoppers, 1 stopper remover, 1 measuring tape |
Color | Dark Gray |
Recommended Age | 14+ years |
Description
Non-roll away weighted balance ball offers a flexible chair for school and home enabling increased focus and improved performance. STAYS IN PLACE - Reduces fidgeting and increases concentration with an original weighting feature keeping it in place when not in use. INCREASE FOCUS - Keeps the mind engaged as the constant ball movement increases blood flow to the brain. STRESS RELIEF - Improves performance by providing an outlet for excess energy alleviating anxiety, stress and boredom. IMPROVES POSTURE - Builds core strength and a healthy posture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 30 x 24 x 20'' Corrugated Boxes, 15PK (S-4961)
- BIC Pen, Gelocity, Rt, 0.7Mm, Bk, PK12 (RLC11BK)
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .031 Gauge x 1,270', Black, 100 Lbs./Coil (SS34031HT)
- POST-IT Flag, 100Dp, Arrows, Bright, PK100 (684ARR2)
- BOUNCYBANDS Balance Ball, 65cm, Mint (WBS65GR)
- BOUNCYBANDS Balance Ball, 65cm, Blue (WBS65BU)
- BOUNCYBANDS Balance Ball, 55cm, Orange (WBS55OR)
- BOUNCYBANDS Balance Ball, 65cm, Orange (WBS65OR)
- BOUNCYBANDS Fidget Phone (FDFP)
- THE PUPPET CO Puppet Buddies, Set of 3 (PUCBUDDIESKIT)
- DOWLING MAGNETS Alnico Magnet Science Kit (731009)
- Bouncybands Toys & Games