Shop All Toys & Games
Bouncybands
Balance Ball, 55cm, Orange
Mfr # WBS55OR
Zoro # G800936582
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Recommended Age 11+ years
- Recommended Grade Grade 6+
- Includes Ball, foot pump, 2 stoppers, 1 stopper remover, 1 measuring tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouncybands
- MFR # WBS55OR
- Zoro # G800936582
- UPC # 850002301250
- Country of Origin China
- Category Toys & Games
Details
Material | PVC |
Recommended Age | 11+ years |
Color | Orange |
Recommended Grade | Grade 6+ |
Includes | Ball, foot pump, 2 stoppers, 1 stopper remover, 1 measuring tape |
Description
Non-roll away weighted balance ball offers a flexible chair for school and home enabling increased focus and improved performance. STAYS IN PLACE - Reduces fidgeting and increases concentration with an original weighting feature keeping it in place when not in use. INCREASE FOCUS - Keeps the mind engaged as the constant ball movement increases blood flow to the brain. STRESS RELIEF - Improves performance by providing an outlet for excess energy alleviating anxiety, stress and boredom. IMPROVES POSTURE - Builds core strength and a healthy posture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Perm Marker, Fine Point, Orange Ink (30006)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", Red, 500/Roll (DL632A)
- SANFORD Sharpie® Accent Retractable Highlighter, Narrow Chisel Tip, Assorted Ink, 8/Set (28101)
- OXFORD Index Card, Plain, 4"X6", Blue, PK100 (7420BLU)
- BOUNCYBANDS Balance Ball, 65cm, Mint (WBS65GR)
- BOUNCYBANDS Balance Ball, 65cm, Blue (WBS65BU)
- BOUNCYBANDS Balance Ball, 65cm, Orange (WBS65OR)
- BOUNCYBANDS Fidget Phone (FDFP)
- JC TOYS Lots to Love® Babies, 14in, Hispanic Baby (16103)
- BRIARPATCH The World of Eric Carle Very Hungry Caterpillar 2-Sided Floor Puzzle (33836)
- MELISSA & DOUG Dinosaurs Floor Puzzle, 24in x 36in, 48 Pieces (421)
- Bouncybands Toys & Games