Shop All Classroom Furniture
Bouncybands
Antimicrobial Little Wiggle Seat Sensory Cushion, Blue 10.75in.
Mfr # MB27BUWS
Zoro # G100936466
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material PVC
- Includes 1 Wiggle Seat, 1 Pump
- Recommended Grade Grade PK-3
- Recommended Age 3-7 years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouncybands
- MFR # MB27BUWS
- Zoro # G100936466
- UPC # 850002301816
- Country of Origin China
- Category Classroom Furniture
Details
Color | Blue |
Material | PVC |
Includes | 1 Wiggle Seat, 1 Pump |
Recommended Grade | Grade PK-3 |
Recommended Age | 3-7 years |
Description
Specially designed Antimicrobial Wiggle Seats for young children help calm and focus those in early primary school and preschool who have a hard time sitting still. Allow children to quietly move while working, enabling them to stay on task and be more productive. An outlet for excess energy which enables kids to sit still in the classroom, at meals and around the house. Unique antimicrobial material offers a proven barrier against multiple dangerous pathogens including E. Coli, Staphylococcus and many other bacteria, fungi and molds. Flexible nubs on one side and smaller bumps on the other give a choice for just the right amount of tactile stimulation to calm kids.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAMBOO54 Bamboo54 5403 4 Tier Bamboo Shelf - Natural Bamboo (5403)
- SCHOOL SMART CLOCK WALL 13 IN SILENT MOVEMENT BLACK FRAME (SSG-0004)
- DEFLECTO MAT, CHAIR, DURA, W/LIP, 36X48 (DEFCM13113)
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-BK)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Dark Gray (WS33GY)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 48in, Ages 3-6, Blue (PD48BU)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Blue (WS27BU)
- BOUNCYBANDS Bouncyband for Desk, Black (DKBK)
- BOUNCYBANDS Comfy Peapod, Inflatable Sensory Pod, 80in, Blue (PD80BU)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Mint (WS33GR)
- FLASH FURNITURE 47"L Commercial Industrial Office Desk-Rustic Gray (GC-GF156W-12-GRY-GG)
- Bouncybands Office & School Tables