Shop All Classroom Furniture
Bouncybands
Antimicrobial Big Wiggle Seat Sensory Cushion, Blue 13in./33cm
Mfr # MB33BUWS
Zoro # G200936595
original price:
$23.79
12% off
new price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Recommended Age 6-18 years
- Material PVC
- Recommended Grade Grade 1-12
- Includes 1 Wiggle Seat, 1 Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouncybands
- MFR # MB33BUWS
- Zoro # G200936595
- UPC # 850002301823
- Country of Origin China
- Category Classroom Furniture
Details
Color | Blue |
Recommended Age | 6-18 years |
Material | PVC |
Recommended Grade | Grade 1-12 |
Includes | 1 Wiggle Seat, 1 Pump |
Description
Kids stay calm and focused while sitting as the Antimicrobial Wiggle Seat gives them an outlet for excess energy in the classroom, during meals and at homework time. Allows children who have trouble sitting still to quietly move while working enabling them to stay on task and be more productive. Unique antimicrobial material offers a proven barrier against multiple dangerous pathogens including E. Coli, Staphylococcus and many other bacteria, fungi and mold. Flexible nubs on one side and smaller bumps on the other give a choice for just the right amount of tactile stimulation to calm kids.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Orifice, #56 (2068-1)
- LIVABLISS Pasadena PSA-2309 Outdoor Safe Area Rug (PSA2309-71010)
- BIGGIES SCENES Window Well Scenes-Waterfall, 100 in wide x 60 in high (BG-WW-WFL-100)
- WATERFORD HOME Down Alternative Comforter - Twin - Grey (2011)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 48in, Ages 3-6, Blue (PD48BU)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Dark Gray (WS33GY)
- BOUNCYBANDS Wiggle Seat Sensory Cushion, Purple Butterfly (WSSBUPU)
- BOUNCYBANDS Antimicrobial Wiggle Wedge Sensory Cushion, 10in Square (WD10BU)
- BOUNCYBANDS Portable Wiggle Seat Sensory Cushion, Blue (WSHABU)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Orange (WS27OR)
- STOREX Wiggle Stool, Blue (00301U01C)
- Bouncybands Classroom Furniture