Shop All Fabric Softeners
Bounce
Bounce Dryer Sheets, Outdoor Fresh, PK 160
Mfr # PGC80168
Zoro # G502502276
product price: $13.35
/pk 160, $0.08/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Outdoor Fresh
- Cleaner Form Sheet
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bounce
- MFR # PGC80168
- Zoro # G502502276
- UPC # 37000801689
- Country of Origin United States
- Category Fabric Softeners
Details
Item | Dryer Sheets |
Fragrance | Outdoor Fresh |
Cleaner Form | Sheet |
Color | Orange |
Description
Dryer sheets help reduce static cling on garments as they come out of the dryer. Time-release technology makes it last for up to 30 days. Outdoor fresh scent will remind you of that "just off the line" smell that combines fresh air and sunshine.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Vacuum Bag, 25 PK (U8000-PK25)
- BISSELL Vac Filter Hepa Style 7 (32076)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft/Stiff Combination, Natural, Synthetic, Black (3U776)
- DIVERSEY Disinfecting Wipes, White, Canister, 160 Wipes, 12 in x 11 in, Fresh, 4 PK (100850924)
- BOUNCE Dryer Sheets, Outdoor Fresh, PK15 (95860)
- BOUNCE Fabric Softener Sheets, Outdoor Fresh, 2/Box, PK156, 156PK (02664)
- BOUNCE Bounce Dryer Sheet Free & Sensitive, PK720 (34087)
- BOUNCE Fabric Softener Sheets, Outdoor Fresh, 160 Sheets/Box, PK6 (80168)
- BOUNCE Outdoor Fresh Scent Dryer Sheets, 15PK (003700095860)
- BOUNCE Fabric Softener Dryer Sheets, HIgh Efficiency (HE), Fresh Scent, 160 Count Box, 6 Pack (80168)
- MRS MEYERS Mrs. Meyer's Clean Day 32 Oz. Lavender Fabric Softener (14134)
- Bounce Fabric Softeners