Shop All Tool Belts & Pouches
Boulder Bag
Connect-A-Pouch Pocket Black
Mfr # ULT655BK
Zoro # G512391648
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boulder Bag
- MFR # ULT655BK
- Zoro # G512391648
- Country of Origin United States
- Category Tool Belts & Pouches
Description
Ultimate 655 Connect-A-Pouch includes: Main Compartment, Metal Belt Clip, Double layered 1000 denier Cordura Classic Nylon. Long lasting Velcro Brand Velcro.Original one-piece boxed bottom design.Thick nylon webbing to strengthen pockets and hold them open.Double locking rivets.High density, long lasting, closed cell foam to keep a belt full of tools from rubbing you the wrong way. Ergonomic design and superior material: best quality, very light, versatile, strong and sturdy. Comfortable to wear. Material is high quality and waterproof. Machine Washable. 20 Years building Tool Belts for Professionals.The Boulder Tool Belts and Bags are designed for the professional that knows exactly what they need, and exactly where they need it. With Boulder you'll work better and faster using our well organized bags. Tools you use will always be within a quick, easy reach. Our design provides for simple adjustments and easy storage without spilling contents. Designed by Professionals for Professionals. Our pouches have plenty of pockets and loops to hold tools upright and accessible. Boulder Tool Belts and Pouches are incredibly strong, so they can take whatever pounding comes their way. Yet lightweight, so they don't take it out on you. Boulder Tool Belts manufactures the finest quality Cordura Classic Nylon tool belts, tool pouches, tool bags and accessories for the construction and electrician industries. Great Quality and Great Value.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 3/8" ProHold Hex Bit, 6" Length (33614)
- STARRETT Hidden Edge Utility Knife (67584)
- PERFORMANCE TOOL 3/8 In Dr. Deep Socket 15/16 In Socket Dp 15/16, W38330 (W38330)
- SUPERCUT 70.5-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (389715)
- KLEIN TOOLS Tool Belt, Ironworkers Heavy-Duty Tie-Wire Belt, Leather (5420L)
- KLEIN TOOLS Aerial Apron with Magnet (51829M)
- KLEIN TOOLS Hammer Holder, Slotted Connection, Metal, Black, Leather (5456)
- RED KAP Tool Belt, Black Leather Belt W/No Scratch Bkl, Black, 100% Leather (AB12BK RG XL)
- LEATHERMAN Tool Pouch, Tool Sheath, Black, Nylon, 1 Pockets (934933)
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415XL)
- OX TOOLS Pro Drywaller's Tool Pouch, Oil-Tanned Leather (OX-P263801)
- Boulder Bag Tool Belts & Pouches