Shop All Cylinder Mounting Hardware
Bottlechock
Kit, 2 Medium/Large Cylinders, Galvanized
Mfr # AU BCBG2ML
Zoro # G2631060
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bottlechock
- MFR # AU BCBG2ML
- Zoro # G2631060
- Country of Origin Australia
- Category Cylinder Mounting Hardware
Description
The BottleChock® restraint is a unique storage solution for cylinders, drums, piping or other cylindrical objects and fully restricts both vertical and horizontal movement. Designed and manufactured in Australia, the BottleChock® restraint has proven to handle the harsh outback conditions.
The BottleChock® kit is made from stainless steel hardware, a flexible UV stabilized nylon and choice of galvanized or stainless steel mounting brackets. The Bottlechock® securely restrains cylinders used in warehouses, manufacturing plants(sites), restaurants, or during transport in a variety of vehicles. The Bottlechock® restraint is available in several sizes to suit various cylinder circumferences. The Bottlechock® brackets also come in various sizes to accommodate cylinder groupings of up to four cylinders. The Bottlechock® restraint system has a production option to suit almost any cylinder storage requirement.
Small: 3.875” - 5.625” diameter cylinders
Medium: 6.25” - 9” diameter cylinders
Medium/Large: 9” – 12” diameter cylinders
Large: 9.5” – 14.625” diameter cylinders
Oxy/Acet: Holds two cylinders. One Medium, one Large
The BottleChock® kit is made from stainless steel hardware, a flexible UV stabilized nylon and choice of galvanized or stainless steel mounting brackets. The Bottlechock® securely restrains cylinders used in warehouses, manufacturing plants(sites), restaurants, or during transport in a variety of vehicles. The Bottlechock® restraint is available in several sizes to suit various cylinder circumferences. The Bottlechock® brackets also come in various sizes to accommodate cylinder groupings of up to four cylinders. The Bottlechock® restraint system has a production option to suit almost any cylinder storage requirement.
Small: 3.875” - 5.625” diameter cylinders
Medium: 6.25” - 9” diameter cylinders
Medium/Large: 9” – 12” diameter cylinders
Large: 9.5” – 14.625” diameter cylinders
Oxy/Acet: Holds two cylinders. One Medium, one Large
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 1-3/4" Bore (3FCR5)
- TRITAN Radial Ball Bearing, PS, 10mm, 61800ZZ (61800 ZZ PRX)
- KRYTOX 0.8 kg Cartridge White (GPL-224)
- DAYTON 5VX1320 Cogged V-Belt, 132" Outside Length, 5/8" Top Width, 1 Ribs (2L453)
- BOTTLECHOCK Kit, 3 Medium Cylinders, Galvanized (AU BCBG3M)
- BOTTLECHOCK Kit, 1 Medium Cylinder, Galvanized (AU BCBG1M)
- BOTTLECHOCK Kit, 1 Medium Cylinder, Stainless Steel (AU BCBST1M)
- SPEEDAIRE Foot Bracket, 3/4, 7/8, 1-1/16 In Bore (NCM-L075)
- SPEEDAIRE Rod Clevis, 1-1/4 In, 1-1/2 In Bore (NY-125)
- SPEEDAIRE Flange Mount, 2 1/2 In (6X474)
- SPEEDAIRE Double Rear Clevis, 80mm Bore (D5080)
- Bottlechock Cylinder Mounting Hardware