Shop All Cylinder Mounting Hardware
Bottlechock
Kit, 2 Medium Cylinders, Stainless Steel
Mfr # AU BCBST2M
Zoro # G2631270
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bottlechock
- MFR # AU BCBST2M
- Zoro # G2631270
- Country of Origin Australia
- Category Cylinder Mounting Hardware
Description
The BottleChock® restraint is a unique storage solution for cylinders, drums, piping or other cylindrical objects and fully restricts both vertical and horizontal movement. Designed and manufactured in Australia, the BottleChock® restraint has proven to handle the harsh outback conditions.
The BottleChock® kit is made from stainless steel hardware, a flexible UV stabilized nylon and choice of galvanized or stainless steel mounting brackets. The Bottlechock® securely restrains cylinders used in warehouses, manufacturing plants(sites), restaurants, or during transport in a variety of vehicles. The Bottlechock® restraint is available in several sizes to suit various cylinder circumferences. The Bottlechock® brackets also come in various sizes to accommodate cylinder groupings of up to four cylinders. The Bottlechock® restraint system has a production option to suit almost any cylinder storage requirement.
Small: 3.875” - 5.625” diameter cylinders
Medium: 6.25” - 9” diameter cylinders
Medium/Large: 9” – 12” diameter cylinders
Large: 9.5” – 14.625” diameter cylinders
Oxy/Acet: Holds two cylinders. One Medium, one Large
The BottleChock® kit is made from stainless steel hardware, a flexible UV stabilized nylon and choice of galvanized or stainless steel mounting brackets. The Bottlechock® securely restrains cylinders used in warehouses, manufacturing plants(sites), restaurants, or during transport in a variety of vehicles. The Bottlechock® restraint is available in several sizes to suit various cylinder circumferences. The Bottlechock® brackets also come in various sizes to accommodate cylinder groupings of up to four cylinders. The Bottlechock® restraint system has a production option to suit almost any cylinder storage requirement.
Small: 3.875” - 5.625” diameter cylinders
Medium: 6.25” - 9” diameter cylinders
Medium/Large: 9” – 12” diameter cylinders
Large: 9.5” – 14.625” diameter cylinders
Oxy/Acet: Holds two cylinders. One Medium, one Large
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss Male Stem Steel, 3/4", NPTx3/4", (MS6)
- WARNER LINEAR Linear Actuator, 24VDC, 600 lb., 4 In (K2G10-24V-BR-04)
- BANDO Xl Timing Belt, 200Xl100G (200XL100G)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Coupler High Flow Set 3/8in-18 NPTF (CH38)
- BOTTLECHOCK Kit, 1 Medium Cylinder, Stainless Steel (AU BCBST1M)
- BOTTLECHOCK Kit, 1 Medium Cylinder, Galvanized (AU BCBG1M)
- BOTTLECHOCK Kit, 3 Medium Cylinders, Galvanized (AU BCBG3M)
- SPEEDAIRE Rod Clevis, 1-1/4 In, 1-1/2 In Bore (NY-125)
- SPEEDAIRE Side Lug Mount (1A256)
- M-D SILL NOSE 36"" MILL (81869)
- FESTO Rod Clevis SG-M16 (SG-M16)
- Bottlechock Cylinder Mounting Hardware