Shop All Cylinder Mounting Hardware
Bottlechock
Kit, 2 Cylinders, Medium & Large, Galvanized
Mfr # AU BCBGOXY
Zoro # G2631042
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bottlechock
- MFR # AU BCBGOXY
- Zoro # G2631042
- Country of Origin Australia
- Category Cylinder Mounting Hardware
Description
The BottleChock® restraint is a unique storage solution for cylinders, drums, piping or other cylindrical objects and fully restricts both vertical and horizontal movement. Designed and manufactured in Australia, the BottleChock® restraint has proven to handle the harsh outback conditions.
The BottleChock® kit is made from stainless steel hardware, a flexible UV stabilized nylon and choice of galvanized or stainless steel mounting brackets. The Bottlechock® securely restrains cylinders used in warehouses, manufacturing plants(sites), restaurants, or during transport in a variety of vehicles. The Bottlechock® restraint is available in several sizes to suit various cylinder circumferences. The Bottlechock® brackets also come in various sizes to accommodate cylinder groupings of up to four cylinders. The Bottlechock® restraint system has a production option to suit almost any cylinder storage requirement.
Small: 3.875” - 5.625” diameter cylinders
Medium: 6.25” - 9” diameter cylinders
Medium/Large: 9” – 12” diameter cylinders
Large: 9.5” – 14.625” diameter cylinders
Oxy/Acet: Holds two cylinders. One Medium, one Large
The BottleChock® kit is made from stainless steel hardware, a flexible UV stabilized nylon and choice of galvanized or stainless steel mounting brackets. The Bottlechock® securely restrains cylinders used in warehouses, manufacturing plants(sites), restaurants, or during transport in a variety of vehicles. The Bottlechock® restraint is available in several sizes to suit various cylinder circumferences. The Bottlechock® brackets also come in various sizes to accommodate cylinder groupings of up to four cylinders. The Bottlechock® restraint system has a production option to suit almost any cylinder storage requirement.
Small: 3.875” - 5.625” diameter cylinders
Medium: 6.25” - 9” diameter cylinders
Medium/Large: 9” – 12” diameter cylinders
Large: 9.5” – 14.625” diameter cylinders
Oxy/Acet: Holds two cylinders. One Medium, one Large
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 180 in Outside Length, 3.75 in Top Width, 6 Ribs (6/5VX1800)
- AIGNEP USA Union Y, Brass, Push-Fit, 5/32in., PK5 (88310-53)
- BANDO V Belt, Steel, 3/8 (Sunrope A Fastener Open)
- OETIKER Hose Clamp Stpls 1-Ear M12.8-15.3 SS (HCS1E-0153-7-SS/B)
- BOTTLECHOCK Kit, 3 Medium Cylinders, Galvanized (AU BCBG3M)
- BOTTLECHOCK Kit, 1 Medium Cylinder, Stainless Steel (AU BCBST1M)
- BOTTLECHOCK Kit, 1 Medium Cylinder, Galvanized (AU BCBG1M)
- FESTO Clevis Foot LNG-100 (LNG-100)
- FESTO Self-Aligning Rod Coupler FK-M12 (FK-M12)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKV9)
- FESTO Trunnion Mounting Kit DAMT-V1-50-A (DAMT-V1-50-A)
- Bottlechock Cylinder Mounting Hardware