Shop All Cylinder Mounting Hardware
Bottlechock
Kit, 1 Small Cylinder, Lab Bracket
Mfr # AU BCBGLabS
Zoro # G2630473
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bottlechock
- MFR # AU BCBGLabS
- Zoro # G2630473
- Country of Origin Australia
- Category Cylinder Mounting Hardware
Description
The BottleChock® restraint is a unique storage solution for cylinders, drums, piping or other cylindrical objects and fully restricts both vertical and horizontal movement. Designed and manufactured in Australia, the BottleChock® restraint has proven to handle the harsh outback conditions.
The BottleChock® Lab bracket is made from stainless steel hardware, a flexible UV stabilized nylon and galvanized or powder coated steel mounting brackets. The Bottlechock® Lab Bracket securely restrains a single cylinder to a table or countertop with its built in clamp. Unlike the other BottleChock kits, the Lab bracket contains just one mounting point.
Small: Yellow powder coated bracket, 3.875” - 5.625” diameter cylinders
Medium: Galvanized bracket, 6.25” - 9” diameter cylinders
Large: Galvanized bracket, 9.5” – 14.625” diameter cylinders
The BottleChock® Lab bracket is made from stainless steel hardware, a flexible UV stabilized nylon and galvanized or powder coated steel mounting brackets. The Bottlechock® Lab Bracket securely restrains a single cylinder to a table or countertop with its built in clamp. Unlike the other BottleChock kits, the Lab bracket contains just one mounting point.
Small: Yellow powder coated bracket, 3.875” - 5.625” diameter cylinders
Medium: Galvanized bracket, 6.25” - 9” diameter cylinders
Large: Galvanized bracket, 9.5” – 14.625” diameter cylinders
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SH, 1-5/8" Bore (SH-1-5/8)
- U.S. MOTORS Motor, 1/2 HP, 56,115/230V, ODP, 1725 rpm (D12CP2P)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 5,000 psi (PW81000 OHP)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4002P10NBP01, Return Line, 10 micron (ZX-MF4002P10NBP01)
- BOTTLECHOCK Kit, 1 Medium Cylinder, Stainless Steel (AU BCBST1M)
- BOTTLECHOCK Kit, 1 Medium Cylinder, Galvanized (AU BCBG1M)
- BOTTLECHOCK Kit, 3 Medium Cylinders, Galvanized (AU BCBG3M)
- SPEEDAIRE Cylinder Mounting Pivot Bracket with Pin (5VKV6)
- FESTO Coupling Piece KSG-M20X1, 5 (KSG-M20X1,5)
- TEMPLACO Mounting Hardware 401KF (401KF)
- SPEEDAIRE Clevis Bracket, For 1-1/8 In Bore, Alum (5VNY2)
- Bottlechock Cylinder Mounting Hardware