Shop All Cylinder Mounting Hardware
Bottlechock
Kit, 1 Medium Cylinder, Lab Bracket
Mfr # AU BCBGLabM
Zoro # G2631051
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bottlechock
- MFR # AU BCBGLabM
- Zoro # G2631051
- Country of Origin Australia
- Category Cylinder Mounting Hardware
Description
The BottleChock® restraint is a unique storage solution for cylinders, drums, piping or other cylindrical objects and fully restricts both vertical and horizontal movement. Designed and manufactured in Australia, the BottleChock® restraint has proven to handle the harsh outback conditions.
The BottleChock® Lab bracket is made from stainless steel hardware, a flexible UV stabilized nylon and galvanized or powder coated steel mounting brackets. The Bottlechock® Lab Bracket securely restrains a single cylinder to a table or countertop with its built in clamp. Unlike the other BottleChock kits, the Lab bracket contains just one mounting point.
Small: Yellow powder coated bracket, 3.875” - 5.625” diameter cylinders
Medium: Galvanized bracket, 6.25” - 9” diameter cylinders
Large: Galvanized bracket, 9.5” – 14.625” diameter cylinders
The BottleChock® Lab bracket is made from stainless steel hardware, a flexible UV stabilized nylon and galvanized or powder coated steel mounting brackets. The Bottlechock® Lab Bracket securely restrains a single cylinder to a table or countertop with its built in clamp. Unlike the other BottleChock kits, the Lab bracket contains just one mounting point.
Small: Yellow powder coated bracket, 3.875” - 5.625” diameter cylinders
Medium: Galvanized bracket, 6.25” - 9” diameter cylinders
Large: Galvanized bracket, 9.5” – 14.625” diameter cylinders
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX 557317, 40 micron, Inside-Out (MF0593007)
- MILTON INDUSTRIES 1/4" NPT Micro Filter (1018)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U32P1DC)
- TRITAN Nickel Plated Chain, Series 25, 10 ft. (25-1NP X 10FT)
- BOTTLECHOCK Kit, 1 Medium Cylinder, Stainless Steel (AU BCBST1M)
- BOTTLECHOCK Kit, 1 Medium Cylinder, Galvanized (AU BCBG1M)
- BOTTLECHOCK Kit, 3 Medium Cylinders, Galvanized (AU BCBG3M)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKW3)
- SPEEDAIRE Bracket, Clevis (6X475)
- STEELWORKS 24 in. W X 48 in. L Bright Aluminum Diamond Tread Plate (11256)
- FESTO Swivel Flange SNC-125 (SNC-125)
- Bottlechock Cylinder Mounting Hardware