Shop All Cylinder Mounting Hardware
Bottlechock
Kit, 1 Large Cylinder, Lab Bracket
Mfr # AU BCBGLabL
Zoro # G2629913
product price: $155.99
/ea
Free Shipping & Returns
$155.99
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
- Brand Bottlechock
- MFR # AU BCBGLabL
- Zoro # G2629913
- Country of Origin Australia
- Category Cylinder Mounting Hardware
Description
The BottleChock® restraint is a unique storage solution for cylinders, drums, piping or other cylindrical objects and fully restricts both vertical and horizontal movement. Designed and manufactured in Australia, the BottleChock® restraint has proven to handle the harsh outback conditions.
The BottleChock® Lab bracket is made from stainless steel hardware, a flexible UV stabilized nylon and galvanized or powder coated steel mounting brackets. The Bottlechock® Lab Bracket securely restrains a single cylinder to a table or countertop with its built in clamp. Unlike the other BottleChock kits, the Lab bracket contains just one mounting point.
Small: Yellow powder coated bracket, 3.875” - 5.625” diameter cylinders
Medium: Galvanized bracket, 6.25” - 9” diameter cylinders
Large: Galvanized bracket, 9.5” – 14.625” diameter cylinders
The BottleChock® Lab bracket is made from stainless steel hardware, a flexible UV stabilized nylon and galvanized or powder coated steel mounting brackets. The Bottlechock® Lab Bracket securely restrains a single cylinder to a table or countertop with its built in clamp. Unlike the other BottleChock kits, the Lab bracket contains just one mounting point.
Small: Yellow powder coated bracket, 3.875” - 5.625” diameter cylinders
Medium: Galvanized bracket, 6.25” - 9” diameter cylinders
Large: Galvanized bracket, 9.5” – 14.625” diameter cylinders
Documents & Resources
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
- D&D 54" Outside Length, 2/3" Top Width, 1 Ribs (BX51)
- WESTWARD Tapered Bulk Loader Valve, 0.58in dia. (15F207)
- POWERFLITE 5L450 45" Outside Length, 21/32" Top Width, 1 Ribs (5L450-2)
- COXREELS Spring Rewind Enclosed Reel, 3/8" Hose Dia., 50 ft. Length, 3000 psi (ENML-N-350-SS)
- BOTTLECHOCK Kit, 1 Medium Cylinder, Galvanized (AU BCBG1M)
- BOTTLECHOCK Kit, 1 Medium Cylinder, Stainless Steel (AU BCBST1M)
- BOTTLECHOCK Kit, 3 Medium Cylinders, Galvanized (AU BCBG3M)
- SCHLAGE COMMERCIAL Reinforcer 37016 (37016)
- SPEEDAIRE Foot Bracket, 3/4, 7/8, 1-1/16 In Bore (NCM-L075)
- SPEEDAIRE Foot Bracket, 20mm Bore (NCG-L020)
- FESTO Clevis Foot CRLMC-40 (CRLMC-40)
- Bottlechock Pneumatic System Components