Shop All Tip Out Bins
Bott
Tilt Bins 23-5/8 X 7 X 8-1/8 4 Bins With Perfo Panel Fixing Bracket, Grey
Mfr # 02513019.19
Zoro # G708647764
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Height 8/1/2008
- Outside Width 23-5/8
- Material Plastic
- Bin Depth 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bott
- MFR # 02513019.19
- Zoro # G708647764
- UPC # 5039350095522
- Country of Origin United Kingdom
- Category Tip Out Bins
Dimensions
Outside Height | 8/1/2008 |
Outside Width | 23-5/8 |
Bin Depth | 7 |
Details
Item | Single Sided Tip Out Bin |
Material | Plastic |
Description
The tilt bins provide storage organization for parts and other components in garages, work areas, automotive shops, and more. These bins tilt 45° allowing you easy access to small tools, parts, and equipment. The clear bins provide high content visibility for convenient inventory tracking. The plastic construction is impact and corrosion resistant for lasting reliability. The removable design improves bin access for maintenance ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 30"W x 72"H, 4 Shelves, Chrome (RWR72-2430LD)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, 35 7/8 in L, Blue (QUS998MOBBL)
- ZORO SELECT Clear Plastic Bin Cups (30102BLANK)
- KRUEGER Therma Level Gauge, Tank Depth 64", 2"NPT (H-2-64)
- QUANTUM STORAGE SYSTEMS Specialty Cabinet, 7-3/4, 23-5/8 (QTB303WT)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W4-1/16, Ivory (QTB406IV)
- DEFLECTO Tilt Bin for Storage, 3 Bins, Black (20304OP)
- QUANTUM STORAGE SYSTEMS Quantum Tip Out Storage Bin QTB306 - 6 Compartments Gray (QTB306GY)
- DEFLECTO Tilt Bin for Storage, 6 Bins, Black (20604OP)
- DURHAM MFG Bin Dispensing Cabinet, Tilt Out, Gray (590-95)
- SHUTER Storage Bin Drop Down (1010109)
- Bott Tip Out Bins