Shop All Tool Storage Accessories
Bott
Steel Toolboard - Louvered Panels 20X18
Mfr # 14025137.11
Zoro # G008657920
product price: $62.85
/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Height 18 in
- Material Steel
- Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bott
- MFR # 14025137.11
- Zoro # G008657920
- UPC # 4025002943366
- Country of Origin United Kingdom
- Category Tool Storage Accessories
Dimensions
Width | 20 in |
Height | 18 in |
Depth | 1/2 in |
Details
Item | Steel Toolboard - Louvered Panels 20X18 |
Color | Blue |
Material | Steel |
Description
Perfo panels accept lock-on hooks, clips, and accessories, sold separately. Louvered panels hold plastic bins, sold separately. May be attached to a wall, fasteners sold separately. May be attached to a tool trolley base, attachment kit sold separately. Sold in packages of 1. Color: blue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 9" L x Metal Cutting Reciprocating Saw Blade (24A540)
- OLFA 7/16 in. x 5-3/8 in. Stainless Steel Snap-Off Art Knife (SAC-1)
- PROSKIT Double Ended Pocket Screwdriver Phillips (800-040)
- 2 X 4 BASICS 2x4basics 90194 Bracket Sawhorse, 2000 lb Load Capacity, Structural Resin (90194)
- POWER BAND Magnetic Wrist Band, Medium/Large (PB800M/L)
- 5S SUPPLIES Tool Box Foam 12in x 24in 1/2 Thick Blue (TBF-1224 -BLU)
- ERGODYNE Bucket Top, 12-1/2" L x 12-1/2" W x 2" H (5938)
- NANUK CASES Customized Foam Insert (925), 925-FOAM_MAVIC2 (925-FOAM_MAVIC2)
- K-TOOL INTERNATIONAL Magnetic Tool Hanger (KTI72450)
- WESTWARD Large Accessory Tray w/ 28 Adjustable Slots, Clear Plastic (5MZJ0)
- SQUIDS BY ERGODYNE Single Black Aerial Bucket Hook (3179-2IN)
- Bott Tool Storage Accessories