Shop All Tool Storage Accessories
Bott
Perfo-Tool Trolley, Trolley Frame Only, 63L x 39-1/4W x 25-1/5H
Mfr # 17250100
Zoro # G408661213
product price: $1,639.99
/ea
Free Shipping & Returns
$1,639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 39-1/4 in
- Height 63 in
- Depth 25-1/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bott
- MFR # 17250100
- Zoro # G408661213
- UPC # 5039350022139
- Country of Origin United Kingdom
- Category Tool Storage Accessories
Dimensions
Width | 39-1/4 in |
Height | 63 in |
Depth | 25-1/5 in |
Details
Item | Perfo-Tool Trolley, Trolley Frame Only, 63L x 39-1/4W x 25-1/5H |
Color | Gray |
Description
Two styles available for your tool storage and shop needs: trolley with perfo panels or trolley with louvered panels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Cutter, Carbide, 1/8 In (9901)
- GEARWRENCH COMBO WRENCH RATCH 5/8"" (9020)
- BOSTITCH Air Framing Nailer, Offset Rnd, 28 Deg, Wre (F28WW)
- ZORO SELECT Carbide End Mill, 4in, CEM38FXL4TIALN (CEM38FXL4TIALN)
- TEKTON 8-Tool Stubby Combination Wrench Holder (Red) (ORG21208-D)
- BUYERS PRODUCTS Truck Box Tray, Black (1702940TRAY)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 4FT x 9FT Black Top / Yellow Bottom (TSF-48108-BLKY)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 18.5in x 31.875in Black Top / Red Bottom (TSF-1831-BLKRD)
- BUYERS PRODUCTS 6 Heavy Duty Stainless Steel Adjustable-Grip Draw Latch (3049352)
- TEKTON 40-Tool Modular Slotted Organizer Set, Red (OTM92240)
- MILWAUKEE TOOL Roll Holder (ML48-22-8337)
- Bott Tool Storage Accessories