Shop All Brushes
Botron Co
Synthetic Fiber Botron B09927 Conductive Brush 3.75in, Plastic
Mfr # B09927
Zoro # G4099746
product price: $12.69
/ea
Sold in multiples of 5 for $63.45
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Conductive Brush
- Bristle Material Synthetic Fiber
- Handle Material Plastic
- Features For Cleaning Printed Circuit Boards; 3-3/4 in x 2-3/4 in Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Conductive Brush |
Bristle Material | Synthetic Fiber |
Handle Material | Plastic |
Item | Botron B09927 Conductive Brush 3.75in |
Features | For Cleaning Printed Circuit Boards; 3-3/4 in x 2-3/4 in Size |
Description
Botron B09927 Conductive Brush 3.75in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Stripping Pad, Black, Size 16", Round, PK5 (402V99)
- TOUGH GUY Sponge, 4-3/16"L, 6"W, Cellulose, Yw (2NTH5)
- WATER TECHNIQUES Phosphate Remover 1 qt. (F059001012PC)
- NOBLES/TENNANT VAC MOTOR - TD 36V 3STG 5.7, 4100-03 PARTS AND MATERIAL SALES, VMAX V-SERIES, INCL. GGASKT001 (9004054)
- DRILLBRUSH Mini Size Long Bristle Black Ultra Stiff Rotary Cleaning Drill, PK 2 (K-L-2M-QC-DB)
- PREMIER 3X7 Row Zpro Wire Brsh Stnls Ar10202 (10202)
- MALISH Utility Brush, 9 in L Overall, 12 PK (3220)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Black, Plastic, 10 in L Overall (41929)
- WEILER V-Groove Wire Scratch Brush, .012 Fill, 3 x 19 Rows (44432)
- WEILER Hand Wire Scratch Brush, Crimped Brass Fill, Wood Block, 3 x 10 Rows (44619)
- TANIS BRUSH Brush, Welders Scratch, Wood Handle, SS, 6-1/4 in L Handle, 1-1/2 in L Brush, Hardwood (00025)
- Botron Co Brushes