Shop All Brushes
Botron Co
Synthetic Fiber Botron B09926 Conductive Brush 9in, Plastic
Mfr # B09926
Zoro # G4099761
product price: $8.79
/ea
Sold in multiples of 5 for $43.95
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Conductive Brush
- Bristle Material Synthetic Fiber
- Handle Material Plastic
- Features For Cleaning Printed Circuit Boards; 9 in x 3-1/2 in Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Conductive Brush |
Bristle Material | Synthetic Fiber |
Handle Material | Plastic |
Item | Botron B09926 Conductive Brush 9in |
Features | For Cleaning Printed Circuit Boards; 9 in x 3-1/2 in Size |
Description
Botron B09926 Conductive Brush 9in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Quarterfold Towels & Wipes, 1 Ply, 66 Sheets, 12", Blue, 528 PK (33560)
- BETCO Cleaners & Detergents, Bottle, Citrus Bouquet, 12 PK (791200)
- TOUGH GUY Slide On Wet Mop Handle, Natural, Bamboo (4EMF9)
- COMET Cleaner with Bleach, Liquid, One Gallon Bottle (02291)
- DQB BRUSH STIPPLING RND 5"" (11740)
- TOUGH GUY 16" Floor Brush, Recycled PET (90755)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Yellow, Polypropylene, 36 in L Overall (2VGY3)
- SPARTA 0.88 in W Detail Brush, Green, Polypropylene (42022EC09)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Blue, Plastic (41853)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70377)
- VIKAN 2.5 in W Flow Through Brush 13.5 in L Handle (525452)
- Botron Co Brushes