Shop All Brushes
Botron Co
Synthetic Fiber Botron B09925 Conductive Brush 7in, Plastic
Mfr # B09925
Zoro # G4099770
product price: $9.15
/ea
Sold in multiples of 5 for $45.75
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Conductive Brush
- Bristle Material Synthetic Fiber
- Handle Material Plastic
- Features 2 Rows of Brushes; 7 in x 2-1/2 in Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Conductive Brush |
Bristle Material | Synthetic Fiber |
Handle Material | Plastic |
Item | Botron B09925 Conductive Brush 7in |
Features | 2 Rows of Brushes; 7 in x 2-1/2 in Size |
Description
Botron B09925 Conductive Brush 7in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Xover Multi-Surface Telescoping Wand Tool Kit (107100)
- RUBBERMAID COMMERCIAL 32 gal Round Cylinder Trash Can, Orange, Open Top, Resin (2119308)
- FRESH PRODUCTS Odor-Out Rug/Room Deodorant, Bouquet, 12oz, Shaker Can, PK12 (12-14-00BO)
- WEILER 24" Vortec ProSweep Floor Brush, Polystyrene Border w Blk Polypropylene (25235)
- TOUGH GUY 3 in W Scrub Brush, Medium, 5 in L Handle, 3 in L Brush, Red, Plastic, 8 in L Overall (3NB51)
- GORDON BRUSH 0.010" Static Dissipative Nylon Bristle (Soft) Conductive Plastic (11CKPG-12)
- GORDON BRUSH 0.012" Nylon Bristle, 4-1/4" x 2-1/2" Wood Block Brush (G1308N)
- DRILLBRUSH 5 in. W Soft Bristle Metal Handle Drill Brush Set (W-S-542O-QC-DB)
- TECHSPRAY 3/8 in W Utility Brush, Medium, 4 1/2 in L Handle, 1/2 in L Brush, Brown, Steel, 4 1/2 in L Overall (2032-1)
- TOUGH GUY Furnace Boiler Brush, 36 in L Handle, 6 in L Brush, Wood, Twisted Wire, 42 in L Overall (2VMZ9)
- TANIS BRUSH 9-5/8" SPID Brush, Nylon Coated Steel, Shank Handle (71430)
- Botron Co Brushes