Shop All Brushes
Botron Co
Synthetic Fiber Botron B09924 Conductive Brush 7in, Plastic
Mfr # B09924
Zoro # G4099825
product price: $9.45
/ea
Sold in multiples of 5 for $47.25
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Conductive Brush
- Bristle Material Synthetic Fiber
- Handle Material Plastic
- Features For Cleaning Printed Circuit Boards; 7 in x 1-1/2 in Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Conductive Brush |
Bristle Material | Synthetic Fiber |
Handle Material | Plastic |
Item | Botron B09924 Conductive Brush 7in |
Features | For Cleaning Printed Circuit Boards; 7 in x 1-1/2 in Size |
Description
Botron B09924 Conductive Brush 7in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 10 gal, 48 in x 100 ft, Universal, Black, Polypropylene (GRP48200-BK)
- JIFFY STEAMER J-4000 Garment Steamer w/NEMA 5-15 120V Cord Set (1421)
- SPILLTECH Sorbents, 46 gal, 30 in x 150 ft, Oil, White, Polypropylene (WRB150M)
- POLAR PLASTICS Construction Film, 10x100, 3Mil, Clear (C103)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, Yellow, Plastic, 11 in L Overall (42876)
- MILL ROSE Power Deuce Brushing Tool; Cooper - 0.5 in. ID (62821)
- CARRAND 1/2 in W Detail Brush, 5 1/4 in L Handle, 1 1/2 in L Brush, Blue, Polypropylene, 6 3/4 in L Overall (92046)
- TOUGH GUY Tube Brush, 4 in L Handle, 2 in L Brush, Galvanized Wire, 6 1/2 in L Overall (2FCE4)
- CLOROX White, Plastic, 15.38 in L Overall, 6 PK (03191)
- TOUGH GUY 1 1/2 in W Bench Brush, Soft, 5 in L Handle, 8 in L Brush, Blue, Plastic, 13 in L Overall (3NB70)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, Green, Plastic, 11 in L Overall (42872)
- Botron Co Brushes